Shop All Connector Parts
Buchanan
322-HCS8P3-100=HOLT CNT SKT RE
Mfr # 322-HCS8P3-100
Zoro # G800984583
product price: $0.47
/ea
Sold in multiples of 2500 for $1,175.00
$1,175.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Mating Area Plating Material Tin
- Termination Method to Wire/Cable Solder
- Operating Temperature Range -65 to 125 °C [ -85 to 257 °F ]
- Socket Length 3.45 mm [ .136 in ]
- Applies To Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # 322-HCS8P3-100
- Zoro # G800984583
- Country of Origin Switzerland
- Category Connector Parts
Dimensions
Socket Length | 3.45 mm [ .136 in ] |
Wire/Cable Size | .081 to .162 mm² [ 28 to 25 AWG ] |
Mating Pin Diameter Range | .64 to .89 mm [ .025 to .035 in ] |
Hole Size (Recommended) | 1.61 mm [ .0635 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Syspend Vl-Motion Arm, Type 4, 6.72x25.5 (VL22)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27)
- ABB Motor L-Disconnect, Female, 4 AWG, Gray (MD4F-2)
- LEVITON Occupncy Univ Switch Iv (R01-IPS02-1LI)
- JANDORF BUSHNG NY1-1/2X1-1/16BLK (61425)
- ANDERSON POWER PRODUCTS PP180 2P MTG CLAMP (1465G1)
- BURNDY R500 T2/0-500 CONNECTOR (KS34)
- AMPHENOL AHDP #24 PANEL NUT (AHDP24-PN01)
- AMPHENOL BNC PLUG RG174316 CRIMP (031315RFX)
- ANDERSON POWER PRODUCTS Plastite, Stainless, Pan Head (H1120P62)
- IDEAL Stm Std 16-26Ga (45-097)
- Buchanan Connector Parts