Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Flashlight, Led Black Tactical Handheld Flashlight, 280 lm

  • Mfr # BTL-150-HLS

  • Zoro # G3907631


product price: $60.99
/ea

Key Features

Number of Batteries
2
Body Color
Black
Rechargeable
No
Includes
(2) 123A Lithium Battery
Battery Burn Time
3/8 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTL-150-HLS
Zoro #
G3907631
UPC #
-
Country of Origin
China

Dimensions

Length
4.75 in
Manufacturers Warranty Length
1 yr
Flashlight Battery Size
123A
Body Dia.
1.75 in
Battery Size
CR123A

Details

Item
Handheld Flashlight
Number of Batteries
2
Body Color
Black
Rechargeable
No
Includes
(2) 123A Lithium Battery
Battery Burn Time
3/8 hr
Safety Rated
Not Safety Rated
Drop Rating
3.0m
Flashlight Beam Type
Fixed
Lens Material
Polycarbonate
Batteries Included
Yes
Flashlight Battery Type
Lithium Metal
Lighting Technology
LED
Water Penetration Rating
IPX8
Flashlight Grade
Tactical
Light Output Modes
High / Low
Maximum Lumens Output
280 lm
Beam Distance
123 m
Run Time on High Setting
3 hr
Standards
ANSI/NEMA FL1
Lamp Life
100,000 hr
Special Light Output Mode
Strobe
Switch Type
Push Button
Lumens
430
Weight with Batteries
4.96 oz
Lamp Type
Led
Battery Type
Lithium (Li)
Color
Black
Features
Strobe Light Mode, Adjustable Brightness
Material
Anodized Aluminum

Description

Handheld Flashlight, Number of Batteries 2, Rechargeable No, Body Color Black, Lighting Technology LED, Weight with Batteries 4.96 oz, Drop Rating 3.0m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.