Shop All Supply Stop Valves
Brasstech
Angle Valve, 1/2" Compression in Polished Gold (Pvd)
Mfr # 403-1/24
Zoro # G7191887
product price: $265.30
/ea
Free Shipping & Returns
$265.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Finish Polished Gold (PVD)
- ADA Compliant No
- Height 3
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 403-1/24
- Zoro # G7191887
- UPC # 91388862045
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Height | 3 |
Length | 6 |
Width | 3 |
Details
Finish | Polished Gold (PVD) |
ADA Compliant | No |
Weight | 0.8 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLESS NO-FLUSH URINAL Urinal Cleaner, Quart (1614)
- FETCO Faucet, Hot Water , Psc-Br-8 (1071.00010.00)
- ZORO SELECT Reducing Bushing, Polypropylene, 1-1/4" x 1", Schedule 80, 300 psi Max Pressure (RB125-100)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/4", CPVC/FPM, FPT x FPT (GG225X25)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- PLUMB PAK 3-WAY VALVE 5/8""OD (PP2903VLF)
- KISSLER 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (88-9230)
- JONES STEPHENS 5/8" OD x 3/8" OD Chrome Plated Multi Turn Supply Stop, Angle (S10301)
- ZORO SELECT Supply Stop, 2-Way, 1/2" Inlet, 3/8" Outlet (04322LF)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Push-To-Connect x 1/4 in. Compression Service Stop Tee (FSBVT343414C)
- Brasstech Valves