Shop All Shaft Collars
Boston Gear
Shaft Collar, 1Pc, 1-1/2In
Mfr # SC150
Zoro # G0161126
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Material Alloy steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/4 in
Product Information
- Brand Boston Gear
- MFR # SC150
- Zoro # G0161126
- UPC # 781711677193
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 1/2"-13 |
Screw Thread Size | 1/2"-13 |
Collar Width | 7/16 in |
Collar Outside Diameter | 1 in |
Bore Diameter | 1 1/2 in |
Details
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 in, Inside Height to Flat Not Applicable, Collar Width 7/16 in, Collar Material Alloy Steel, Collar Construction 1-Piece, Screw Material Steel, Bore Tolerance +0.001/+0.003 in, Collar Material Finish Zinc Plated, Screw Thread Size 1/2 In.-13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAGELOK 200Psi Pneumatic Valve Actuator (133SR)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ 45 (2504-08-08)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 53in PL, T141 (530L100)
- MITSUBOSHI 2/B73 76Inch Outside Length, 2 Ribs (2RB73)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (C-137)
- CLIMAX METAL PRODUCTS 11/16" ID Set Screw Collar, Stl, Zinc, C-068 (C-068)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SP-35-F)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (1L708)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, Steel (MCL-15-F)
- CLIMAX METAL PRODUCTS 1/2"-13 ID Split Threaded Collar, Stl, Bo (ISTC-050-13)
- CLIMAX METAL PRODUCTS 2 5/8" ID 2Pc Clamp Collar, Stl, Bo, 2C-262 (2C-262)
- Boston Gear Shaft Collars