Shop All Waiting Room & Guest Chairs
Boss
Black Drafting Chair, 25" W 25" L 49-1/2" H, Adjustable, Fabric Seat, B1691 Series
Mfr # B1691-BK
Zoro # G5531543
original price:
$182.79
5% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable
- Seat Color Black
- Seat Material Fabric
- Overall Height 49-1/2"
- Overall Width 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B1691-BK
- Zoro # G5531543
- UPC # 751118169119
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 49-1/2" |
Overall Width | 25" |
Overall Depth | 25" |
Seat Height Min. | 27 in |
Seat Width | 20" |
Seat Height Max. | 31 1/2 in |
Seat Depth | 18 in |
Back Width | 17 1/2 in |
Back Height | 16 1/2" |
Height | 41-1/2" |
Width | 25" |
Depth | 25" |
Minimum Overall Height | 41 1/2 in |
Notional Size | Standard |
Maximum Arm Height | 41 1/2 in |
Minimum Arm Height | 33 1/2 in |
Maximum Seat Height | 31 1/2 in |
Caster/Glide Diameter | 2 in |
Maximum Overall Height | 49 1/2 in |
Minimum Seat Height | 26 1/2 in |
Arm Height | 41.50" |
Description
Drafting Chair, Adjustable Arms Yes, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 31 1/2 in, Maximum Overall Height 49 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 18 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Style Classification Executive, Minimum Seat Height 26 1/2 in, Notional Size Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Bullet Desk, Driftwood, 71"x35" (N147-DW)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White (MIB5361)
- MARTEX Bedspread, Queen, Forest Green (Mainspread)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Black, Contemporary (I 2439)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-BE)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- BOSS Chair, 27"L47"H, Loop, LeatherSeat (B7641)
- BOSS Bomber BrownHeavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed, LeatherSeat (B991-BB)
- BOSS Black Chair, 25 1/2 in W 29" L 28" H, Fixed, Vinyl Seat, Ava Accent Series (B529BK-BK)
- BOSS BlackChair, 28-1/2"L42"H, Loop, LeatherSeat (B7306)
- LORELL BlackGuest Chair, 26.6"L33.3"H, Fixed, Bonded LeatherSeat (LLR20026)
- Boss Waiting Room & Guest Chairs