Shop All Closed Circuit TV Cameras
Bosch
Camera, Analog, 0.008 lux, 192W, 8.5 to 85mm
Mfr # UPH-C498N-L8585
Zoro # G2027405
Free Shipping & Returns
$3,195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Video Surveillance
- Lens Varifocal
- Line Resolution 540
- Power Consumption 192 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # UPH-C498N-L8585
- Zoro # G2027405
- UPC # 800549302081
- Country of Origin Japan
- Category Closed Circuit TV Cameras
Dimensions
Width (In.) | 10 13/64 in |
Height (In.) | 23 in |
Depth (In.) | 20 13/64 in |
Focal Length (mm) | 8.5 to 85 mm |
Overall Width | 10 1/4 in |
Maximum Focal Length | 85 mm |
Minimum Focal Length | 8.5 mm |
Overall Height | 23 in |
Description
Camera, Body Color White, Maximum Focal Length 85 mm, Minimum Focal Length 8.5 mm, Mounting Location Surface, Color Display Color, Lens Type Varifocal, Resolution 540p, For Use With Video Surveillance, Image Sensor 1/3 CMOS, Pixels 768 x 494, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Minimum Light Level 0.008 lux, Night Capable Day and Night, Output Type No Outputs Included, Overall Height 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Battery for Razor MX350, MX400 Electric Dirt Bike - 2 Pack (ML8-12MP22834)
- VICTRON ENERGY Blue Smart IP67 Charger 24/5(1) 120V NEMA 5-15 (BPC240515106)
- ZORO SELECT Button Cell Battery, 389/390, Silver Oxide (5HXH7)
- SECO-LARM 1-Channel RF Receiver. Compatible with all 315MHz SECO-LARM transmitters. 11~24 VDC/VAC. (SLM-SK-910RBQ)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- BOSCH IP Camera, 2.10mm, 4.5W, 0.15 lux (NIN-70122-F1)
- LTS IP Camera, Motorized Varifocal Lens, Color (LTCMIP7923-20)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWay4EWP)
- BV TECH PoE Switch, Camera Inputs 8, 5-13/16" L (POE-SW801)
- INVID TECH IP Camera, Miniature Turret, 4MP HD Res. (VIS-P4TXIR28)
- LARSON ELECTRONICS Expl. Proof Drop Light, 120V, 60W, 50ft. (EPL-120-50-1523-60W)
- Bosch Closed Circuit TV Systems & Accessories