Shop All Jig Saws
Bosch
7.0 Amp Top-Handle Jig Saw
Mfr # JS470E
Zoro # G3518137
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Corded
- Amps 7.0
- Blade Type T-Shank
- Handle Design Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length of Stroke | 1" |
Cord Length | 10 ft |
Tool Length | 9 7/8 in |
Stroke Length | 1 in |
Description
Jig Saw, Blade Shank Type T-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3102, Current 7 A, Stroke Length 1 in, Min. Strokes per Minute 500, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 10 ft, Tool Length 9 7/8 in, Tool Weight 5.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Needle Scaler, 1-17/32 In., 15.5 CFM (3AAH7)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX1)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Friction Ring (2759B-20)
- IDEAL Fish Tape, Round, Fiberglass, 3 in. L (31-203)
- BOSCH 6.5 Amp Top-Handle Jig Saw (JS365)
- BOSCH Jig Saw, T-Shank, Orbital, 2,800 stroke/min (JS120N)
- BOSCH BOSCH® JS470E, 7.0A Top Handle Jig Saw (JS470E)
- BOSCH Cordless Jig Saw, Orbital, T-Shank, 18.0V (GST18V-47N)
- BOSCH 70A Barrel Grip Jig Saw (JS470EB)
- BOSCH Cordless Jig Saw, 18.0V, T-Shank Blade (JSH180B)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS334B/DCB204)
- Bosch Jig Saws