6 Regulation Size Neon Soccer Balls
Mfr # TI20918
Zoro # G703885352
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bookazine
- MFR # TI20918
- Zoro # G703885352
- UPC # 657248060169
- Country of Origin China
- Category Soccer Equipment
Description
Unleash the atom. Show off your out-of-this-world skill with these bold neon soccer balls. Each set of balls is with six vibrant shades - radioactive red, gamma ray green, electric blue, ultraviolet, proton pink, and stellar yellow. These balls are regulation size 5, 8.5" and are great for teaching young players about the sport. This set has an air pump for inflating as well as a mesh storage bag. Our soccer balls are made of rubber material, perfect for playing on a soccer field, in the grass, or at a gym. You can use them for indoor and outdoor play. These playground balls are great for working out big bursts of kinetic energy and creating all sorts of healthy reactions throughout your exercising body. Best yet, we have got basketballs, footballs, and soccer balls, so you can show your true colors indoors and out, all year round.
Features Specifications- Color: Multi
- Size: 8.5"
- Weight: 6.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Filter (808116S)
- LOGO BRANDS Penn State Economy Canopy (196-39E)
- ECHO Aluminum Trimmer Head, 6 In. Dia. (99944200220)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 72"x72" (55-157-035101-EC)
- EZGOAL EZGoal 69222 Replacement Soccer Net (69222)
- PARK & SUN Park and sun BM-21S 21 ft. BADMINTON NET (BM-21S)
- CHAMPION SPORTS Viper Soccer Ball, Red/Black/White, Size 4 (VIPER4)
- SPORTIME BALL SOCCER INDOOR FELT SOCCERBALL #4 (105520)
- CHAMPION SPORTS Soccer Ball, White/Black, Size 5, Composite Cover (CLASSIC5)
- PUGG 6 Footer Portable Training Goal Boxed Set (1063936)
- PERFECTPITCH Soccer Tennis Net; Blue (PE51507)
- Bookazine Sporting Goods