Shop All Screwdriver Bits
Bondhus
Insert Bit, T27
Mfr # 0715730965
Zoro # G3623168
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T27
- Shank Style Hex
- Impact Rated No
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715730965
- Zoro # G3623168
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T27 |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T27 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Co. BL427 13 in. Soft Horsehair Bricklayer'S Brush, 12PK (BL427-12)
- VEGA Hex Tamper 3/16 Insert Bit x 1 (125HT1264A)
- MICRO 100 Router Diamond Cut (RDB-100)
- VAUGHAN Riveting Hammer, 16 oz., Fiberglass Handle (TR16F)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- BONDHUS 8mm Ball End Insert Bit (11072)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XXRI-5PK)
- Bondhus Screwdrivers and Nutdrivers