Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 82-390 Barrel Mixer 23" Long 3/8" Hex Shaft

  • Mfr # 82-390

  • Zoro # G1905094


product price: $28.75
/ea

Key Features

Length (In.)
24"
Features
Use to mix high viscosity and cementious material; Plated finish; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Paddle Size
9-15/16" x 5-7/8"
Shaft
3/8" Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-390
Zoro #
G1905094
UPC #
743153823903
Country of Origin
China

Dimensions

Length (In.)
24"
Paddle Size
9-15/16" x 5-7/8"

Details

Features
Use to mix high viscosity and cementious material; Plated finish; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Shaft
3/8" Hex

Description

Bon 82-390 Barrel Mixer 23-inch Long 3/8-inch Hex Shaft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.