Shop All Hand Soap & Lotion Dispensers
Bobrick
B-820 Automatic Multi-Feed Soap Reservoir Tank
Mfr # 179B820
Zoro # G511788838
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B820
- Zoro # G511788838
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Create an effective handwashing system with this Bobrick B-820 automatic multi-feed soap reservoir tank. This reservoir boasts a large 1.6 gallon capacity to feed soap for up to 6 dispensers at a time making it ideal for high-traffic facilities. This design requires less refills than single dispensers to reduce maintenance time and costs. Plus it allows you to use bulk soap for better savings as compared to proprietary cartridges.This unit features a top-fill design for easy refills and it accepts foam or liquid soap. This allows you to choose between the compatible Bobrick foam soap dispenser or liquid soap dispenser sold separately to best fit the needs of your establishment. Both dispensers have touch-free sensors to reduce the risk of cross-contamination between patrons.For easy maintenance this unit has an LED indicator on the fill port to alert maintenance staff that service is needed. It blinks green when the soap level is below 25-30% and it stops blinking green once filled. It will also sound a warning alarm to alert you to stop filling. This tank comes with easy instructions and all necessary mounting hardware. It is designed for installation on counters up to 1 1/2'' thick with a 2 3/8'' diameter counter hole for the fill port. This unit comes with a 6V AC adapter for operation.Overall Dimensions:Width: 7 1/2''Depth: 8 3/16''Height: 14 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Compact Vacuum (GLC01R1)
- RUBBERMAID COMMERCIAL 36 in L Flat Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (FGK15500BL00)
- ZEP No-Rinse Floor Disinfectant, 1 gal Bottle (ZUNRS128EA)
- BOARDWALK 10 gal Trash Bags, 24 in x 23 in, 0.5 mil, White, 500 PK (BWKW2423X)
- BOBRICK Soap Dispenser, Counter (B-823)
- BOBRICK Dispenser, Soap , Tamperproof (B2112)
- BOBRICK Liquid Soap Dispenser (26607)
- BOBRICK Counter-Mounted Soap Dispenser, 34 oz, 3" x 4" x 6", Stainless Steel (8226)
- BOBRICK Automatic Wall-Mount Foam Soap Dispenser (2012)
- BOBRICK Automatic Wall-Mount Foam Soap Dispenser (2013)
- DIAL Fit Dispenser Touch Free Ivory Universal 1L, PK3 (1700016652)
- Bobrick Hand Soap & Lotion Dispensers