Shop All Disposable Plates and Bowls
Boardwalk
Deerfield Printed Paper Plates, 9" Dia, Coated/Soak Proof, PK1000
Mfr # BWKDEER9PLT
Zoro # G4583641
product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Paper
- Disposable Foodware Color White/Yellow/Green/Purple
- Disposable Foodware Shape Round
- Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKDEER9PLT
- Zoro # G4583641
- UPC # 10749507986345
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Paper |
Disposable Foodware Color | White/Yellow/Green/Purple |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Product Series | Deerfield |
Features | Dinner Plate |
Description
Boardwalk® Deerfield Printed Paper Plates, 9" Dia,Coated/Soak Proof 125 Plates/Pk, 8 Pks/Ct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Fry Pan Cover, Aluminum, 13 In (FRYDC12)
- FRIGIDAIRE Frigidaire 4002181 Pure Source Ultra II Refrigerator Replacement Filter (4002181)
- COFFEE MATE Liquid Coffee Creamer, French Vanilla/Hazelnut/Orig, 0.38oz Cup, PK150 (46193CT)
- GE Range Oven Lamp Assembly (WB08T10002)
- BOARDWALK Disp Plastic Plate, 9 in, Black, PK500 (BWKPLTHIPS9BL)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, White, PK500 (PLHIPS10WH)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10", 3 Compartments, White, PK500 (PLTHIPS10WH3)
- BOARDWALK Deerfield Printed Paper Plates, 6" Dia, Coated/Soak Proof, PK1000 (BWKDEER6PLT)
- BOARDWALK Hi-Impact Plastic Dinnerware, Bowl, 10-12 oz, White, PK1000 (BOWLHIPS12WH)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, Black, PK500 (PLHIPS10BL)
- CREATIVE CONVERTING 28314731 10in Cobalt Blue Plastic Plate, 20PK (999P10CB)
- Boardwalk Disposable Plates and Bowls