Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
ESD Tractor Stool, 300 lb Cap., Black
Mfr # ESD-PTDHSL-CR-EG
Zoro # G706126292
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 17 in to 22 in
- Seat Depth 14 in
- Seat Width 17 in
- Material Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # ESD-PTDHSL-CR-EG
- Zoro # G706126292
- UPC # 00840268306113
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 17 in to 22 in |
Seat Depth | 14 in |
Seat Width | 17 in |
Overall Depth | 25 in |
Seat Height - Minimum | 17 in |
Seat Height - Maximum | 22 in |
Overall Width | 25 in |
Overall Height | 22 in |
Details
Item | Tractor Stool |
Material | Polyurethane |
Color | Black |
Weight Capacity | 300 lb |
Number of Glides | 5 |
Base | Polished Cast Aluminum |
Standards | ANSI/BIFMA, CAL 117 |
Features | Electrostatic Dissipating Components to Ensure Proper Grounding, Ergonomic Adjustments |
Product Type | Polyurethane ESD Tractor Stool |
ESD-Safe | ESD-Safe |
Seat Thickness | 2 1/2 in |
Base Material | Aluminum |
Stool Weight | 24 lb |
Foot Support | No |
Assembly | No |
Description
Tractor Stool, Weight Capacity 300 lb, Seat Height Range 17 in to 22 in, Seat Depth 14 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Polished Cast Aluminum, Features Electrostatic Dissipating Components to Ensure Proper Grounding, Ergonomic Adjustments, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC MATERIALS CO Mini-Stak-a-Cab Combo Corrosive/Flammabl (SC9043)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 610mL (32V114)
- EXTECH Palm PH Meter (PH220-C)
- LAB SAFETY SUPPLY Blue Buffer Solution, pH 10.00, 4L, Plastic (GR125050-L03)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, AA BF Casters (BR-PHBCH-MB-RG-T0-A1-BF-RC)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EG BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Blue (IPHBSO-RG-CF-RG-BLU)
- BLUE RIDGE ERGONOMICS High Bench Chair, 24-1/2" to 34-3/4", No Arms, Black (BR-ESD-PHBCH-CR-T1-A0-CF-EC)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-CF-RC-BLK)
- BLUE RIDGE ERGONOMICS Chair, Wood, Med Bench, RT Casters (BR-WMBCH-RT-RC)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T0-A1-NF-EC-ESDBLU)
- Blue Ridge Ergonomics Lab Chairs & Stools