Shop All Data & Ethernet Cables
Black Box
Icompel Deployment Manager - 1000 Device
Mfr # C6PC70S-BK-06
Zoro # G0539258
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Snagless; (1) RJ45 (Male); (1) RJ45 (Male)
- Shielded Yes
- Standards TIA/EIA-568-C.2 CAT6, CE, UL/cUL
- Conductor Size - Data Cable 24 AWG
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6PC70S-BK-06
- Zoro # G0539258
- UPC # 822088006824
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Conductor Size - Data Cable | 24 AWG |
Details
Connector Type | Snagless; (1) RJ45 (Male); (1) RJ45 (Male) |
Shielded | Yes |
Standards | TIA/EIA-568-C.2 CAT6, CE, UL/cUL |
Item | Ethernet Patch Cable |
Jacket Material | PVC |
Frequency | Up to 250 MHz |
Solid / Stranded | Stranded |
Return Loss | 15.3dB at 250 MHz |
Near End Cross Talk | 38.3dB at 250 MHz |
Attenuation | 39.4dB at 250 MHz |
Impedance | 100 +/-15 ohms |
Power Sum Near End Cross Talk | 36.3dB at 250 MHz |
Connector Plating Thickness | 50 microns |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23 Ultra, Carbon Fiber (214140114242)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;Large (LSM1U)
- ILC Replacement for Tekcell 1/2aa (1/2AA TEKCELL)
- MIGHTY MAX BATTERY YTX30L-BS Replacement Battery for Polaris 500 Ranger 6x6 99 With 12V 4Amp Charger (MAX3946939)
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- BLACK BOX Cat6A Keystone Jack - Unshielded, Rj45, Black (C6AJA70-BK-R2)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 3ft Blue (31018)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CR5.30.07)
- MONOPRICE Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure (41364)
- CABLE WHOLESALE Cable Wholesale 8102-66107 7 ft. 6P & 6C Silver Satin Straight; Telephone Cord Data - RJ12 (8102-66107)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 7Ft- Green (100605GN)
- Black Box Data & Ethernet Cables