Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Db9 M/F Ser Mouse Extension 15Ft

  • Mfr # BC00231

  • Zoro # G0388487


product price: $28.25
/ea

Key Features

Cable Type
Serial
Cable Length
15 ft
Shielded / Unshielded
Shielded
Features
EMI/RF Protection, Molded
Wire Gauge
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC00231
Zoro #
G0388487
UPC #
822088003281
Country of Origin
Unknown

Dimensions

Cable Length
15 ft

Details

Cable Type
Serial
Item
Data Transfer Cable
Shielded / Unshielded
Shielded
Features
EMI/RF Protection, Molded
Wire Gauge
26 AWG
Device Supported
Monitor, Mouse
Connector on Second End Details
(1) 9-pin DB-9 RS-232 Serial - Female
Connector on First End Details
(1) 9-pin DB-9 RS-232 Serial - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.