Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Db9 Extension Cable w/ Emi/Rfi Hoods,

  • Mfr # EDN12H-0100-MF

  • Zoro # G0342278


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Serial
Conductor Material
Copper
Color
Beige
Cable Length
100 ft
Features
EMI/RF Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDN12H-0100-MF
Zoro #
G0342278
UPC #
822088014256
Country of Origin
Unknown

Dimensions

Cable Length
100 ft

Details

Cable Type
Serial
Conductor Material
Copper
Color
Beige
Item
Data Transfer Cable
Features
EMI/RF Protection
Connector on Second End Details
(1) 9-pin DB-9 RS-232 Serial - Female
Connector on First End Details
(1) 9-pin DB-9 RS-232 Serial - Male
Cable Characteristic
Extension Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.