Shop All Work Tables
Bk Resources
Stainless Steel Work Table With Stainless Steel Undershelf 48"Wx30"D
Mfr # QVT-4830
Zoro # G8122555
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 720
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # QVT-4830
- Zoro # G8122555
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 720 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
Heavy-duty Flat Top Table by BK Resources, is the Perfect 14/304 Stainless Steel 34 3/4" tall 48"W x 30"D Work Table surface for use in a Kitchen, Bar, Backyard Grilling, Parties, Outdoor Cooking, Restaurant, Laundry, Office, School, Hospital, Warehouse, Garage or any commercial setting. This table features an adjustable-height Stainless Steel under-shelf and 1-5/8" Diameter Stainless Steel legs that is high-impact corrosion-resistant with 1 1/4" Adjustable non-marring feet that eliminate table wobble on uneven floors. Top Reinforced with (2) 5" "C" Channels and has turn-down edges on all sides. It is NSF certified to meet strict standards for public health protection. Fast and easy assembly. The table has options to add Single & Double Over-shelves, Drawer Assemblies, Casters, Upgraded Bullet Feet, Extra Shelves, Adjustable Table Mount Pot Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 17 7/8 in L, Blue (30088BLUE)
- ZORO SELECT 40 IN White Hang Track (0121-40WT)
- RUBBERMAID Plastic Storage Cabinet, 36 in W, 72" H (FG708300MICHR)
- ECONOCO Grid Cubby Panel 14" x 14", Black, 48PK (GS14/B)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx24"D (SVT-4824)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 60"Wx18"D (SVTROB-1860)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx18"D (VTT-1830)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 96"Wx24"D (VTT-9624)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 48"Wx30"D (VTTR5OB-4830)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 24"Wx18"D (VTTOB-1824)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 60"x24" (SVTR-6024)
- Bk Resources Work Tables