Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCM-40X225-S-T, Bronze BRG, 1/4" NPT, 40mm Bore, 225mm Stroke
Mfr # MTCM-40X225-S-T
Zoro # G205564243
product price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-40X225-S-T
- Zoro # G205564243
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-40x225-s-t, bronze brg, 1/4 npt, 40mm bore, 225mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.08 non-rotate tolerance 40mm cylinder bore 225mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 98138040 2" x 25' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks (98138040)
- TRITAN Bearings, Shielded, 3.00mm Bore Dia., 51 lb (SSRI418 ZZ SRL)
- FUJI ELECTRIC Regenerative Blower, 105 CFM, 115/230V (VFB175P-5T)
- LINCOLN Universal Follower, HD, 5 Gallon Cap (84775)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 18 in Stroke, NFPA Double Acting (5VLJ4)
- SMC Compact Cylinder, 50mm Bore, 75mm Stroke (CDQ2A50-75DCZ)
- FESTO Standards-Based Cylinder DNC-50-50-PPV-A (DNC-50-50-PPV-A)
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DSRM04.00)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3/4 in Stroke, Compact Double Acting (5YCL8)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 10 in Stroke, Round Body Double Acting (NCDMC106-1000)
- FESTO Guided Drive DFM-32-125-P-A-KF (DFM-32-125-P-A-KF)
- Bimba Mfg Co Air Cylinders