Shop All Trimmer Accessories
Billy Goat
Brush Cutting Blade, 24 In. Dia.
Mfr # 500210-S
Zoro # G7481381
original price:
$79.29
45% off
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 24 in
- For Use With Mfr. No. BC2403H
- Includes For Use With No. 5NLJ8
- Accessory Type Brush Cutting Blade
- Product Type Brush Cutter Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Billy Goat
- MFR # 500210-S
- Zoro # G7481381
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | 24 in |
Details
Item | Brush Cutting Blade |
For Use With | Mfr. No. BC2403H |
Includes | For Use With No. 5NLJ8 |
Accessory Type | Brush Cutting Blade |
Product Type | Brush Cutter Blade |
Compatible Product Type | Brush Cutter |
Compatible Manufacturer Number | BC2402H, BC2402HE, BC2402IC, BC2402ICE |
Description
Brush Cutting Blade, Product Type Brush Cutter Blade, Diameter 24 in, Compatible Manufacturer Number BC2402H, BC2402HE, BC2402IC, BC2402ICE, Compatible Product Type Brush Cutter, Includes For Use With No. 5NLJ8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89123)
- JACTO Jacto Sprayer Replacement O-Ring (11668)
- DB ELECTRICAL Starter Brush Holder Assembly For Briggs & Stratton 691293 497605 (151-22002)
- BRIGGS & STRATTON Gasoline Engine, 4-CYCLE, 1" dia. Shaft (44S977-0032-G1)
- SUN JOE Lower Handle Bar (AJ801E-99)
- STENS Starter Spring (155-244)
- OREGON Mulching Blade, 21-3/8 In. L, 2-3/4 In. W (192-106)
- OREGON Magnum Gatorline Square Trimmer Line, .095" by 227', 1Lb Donut (22-495)
- EGO Edger Attachment, 8" Blade Dia. (EA0800)
- OREGON Gatorline Square Trimmer Line, .095" by 113', 1/2Lb Donut (21-995)
- MILWAUKEE TOOL M18 FUEL™ Articulating Hedge Trimmer Attachment w/QUIK-LOK™ (49-16-2719)
- Billy Goat Trimmers