Shop All Bar Height Stools
Bfm Seating
Trent Sand Black Metal Barstool with Cherry Wood Seat
Mfr # 1632510BCHW
Zoro # G711121879
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632510BCHW
- Zoro # G711121879
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Trent sand black metal barstool is sure to present them with a comfortable place to perch! Contoured for comfort the cherry wooden seat also features sleek coloring to add a distinct visual appeal to your restaurant bar cafeteria or game room.**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. and it also includes glides at the bottom of each leg to help protect your floors. Designed to slide smoothly these glides ensure that the stool moves quietly to keep unwanted noise to a minimum. Plus an integrated footrest adds further support and comfort your customers will love.**Overall Dimensions:*Height: 30''*Seat Width: 16''*Seat Depth: 16''*Seat Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC-FIX Dc-fix 346-0166 17 x 78 in. Decorative Self Adhesive Film; Splinter (346-0166)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Neon Green (CH-00095-GN-GG)
- SAUDER Cannery Bridge Credenza Sm W/herringbone , Accommodates up to a 65 in. TV weighing 70 lbs (430274)
- SIGNMISSION Summer Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999587)
- INTERNATIONAL CONCEPTS Double X-Back Bar Height Stool, 30" Seat Height, Unfinished (S-203)
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1233)
- SAFAVIEH Addo Ring Bar Stool, Soft Blue (HUD8242C)
- ALATERRE FURNITURE Clara Swivel Counter Height Stool, Dark Brown, 2PK (ANCL01FDCR2)
- MANHATTAN COMFORT Cosmopolitan Barstool in Cream and Black (BS015-CR)
- FLASH FURNITURE Restaurant Stool, Cutout Back, Mah Seat (XU-DG-60118-MAH-BAR-MTL-GG)
- Bfm Seating Bar Height Stools