Shop All Bar Height Stools
Bfm Seating
Berkeley Natural Beechwood Ladder Back Barstool with Relic Chestnut Seat
Mfr # 163ZWB1NTCSR
Zoro # G911121983
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163ZWB1NTCSR
- Zoro # G911121983
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Berkeley natural beechwood ladder back barstool with Relic chestnut seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its natural finish creates a warm appearance while showcasing the natural beauty of beechwood. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the barstool's frame.**This barstool features a Relic chestnut seat with a textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its ladder back design offers back support while providing distinct visual appeal. This barstool also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation.**Overall Dimensions:*Width: 17 1/2''*Depth: 20''*Height: 44''*Seat Width: 17''*Seat Depth: 16''*Seat Height: 29 1/2''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Shower Caddy Satin Nickel (SS-SC-25-NK)
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- GE Burner Bowl, 8in (WB31T10015)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- CROSLEY Rachel Swivel Bar Stool, 30 in. (CF520030BK-BK)
- HOLLAND BAR STOOL CO 30" Bar Stool, Black Wrinkle, Black Vinyl Seat, 360 Swivel (C8B130BlkVinyl)
- BAXTON STUDIO Marguerite Grey and White Bamboo Style Bistro Stackable Bar Stool (150-8986)
- PERFORMANCE TOOL Bar Stool With Swivel Seat, W85010 (W85010)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Kansas State Swivel Bar Stool, Jailhouse Back (L01830KnsasS)
- SAFAVIEH Shedrack Barstool Red (FOX7509C)
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- Bfm Seating Bar Height Stools