Shop All Timing Belts
Bestorq
Timing Belt Model D750H200 75 in Effective length and 2 in Top Width
Mfr # D750H200
Zoro # G607445515
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 75 in
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 0.5
- Width - Timing Belts 2 in
- Industry Number - Timing Belts D750H200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # D750H200
- Zoro # G607445515
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 75 in |
Width - Timing Belts | 2 in |
Inside Length | 75 in |
Details
Number of Teeth - Timing Belts | 150 |
Pitch - Timing Belts | 0.5 |
Industry Number - Timing Belts | D750H200 |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Standards | RMA |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Weight | 4.21 |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- BRENNAN INDUSTRIES 20MP-20FP 45 Deg Elbow Forged (5503-20-20-FG)
- SPEEDAIRE Speed Control Muffler, 1/4 NPT, 9/16 Hex (1EJU3)
- BANDO Hp-Sts S8M-1520 Tb, 250-S8M-1520 Hp (250-S8M-1520 HP)
- BESTORQ Timing Belt Model 240L200 24 in Effective length and 2 in Top Width (240L200)
- BESTORQ Bestorq Double Side Timing Belt Model D1040-8M-20 - 40.94 in Outside Length - 0.79 in Top Width (D1040-8M-20)
- BESTORQ Timing Belt Model 70XL087 7 in Effective length and 087 in Top Width (70XL087)
- BESTORQ L Timing Belts (285L100)
- BESTORQ Timing Belt Model 180XL175 18 in Effective length and 175 in Top Width (180XL175)
- BESTORQ 3M Timing Belts (207-3M-15)
- BANDO TimingBelt, Synchro-Link, 345L100 (345L100UG)
- Bestorq Power Transmission Belts