Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 58x32
Mfr # B1067
Zoro # G6023042
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 58 in. X 32 in.
- Color Brown Duck
- Inseam 32 in.
- Fits Waist Size 58 in.
- Length 32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6023042
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 58 in. X 32 in. |
Fits Waist Size | 58 in. |
Length | 32 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined Duck,58x32 |
Color | Brown Duck |
Inseam | 32 in. |
Description
Bib,Overall,Original,Unlined Duck,58x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- 3M DBI-SALA Mounting Plate, Aluminum, DBI Sala Rollgliss Rescue Ladder (8516316)
- 3M DBI-SALA Full Body Harness, L, Nomex(R)/Kevlar(R) (1113317)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 6, 1 PR (11-627)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- BERNE Coverall, Deluxe, Insulated, Medium, Regular (I417)
- BERNE Bib, Overall, Deluxe, Insulated, 6XL, Regular (B415)
- BERNE Bib, Overall, Original, Unlined Duck, 40x28 (B1067)
- BERNE Bib, Overall, Original, Unlined Duck, 42x36 (B1067)
- BERNE Coverall, Standard, Unlined, 3XLS/58S (C250)
- BERNE Coverall, Poplin, Short Sleeve, Med, Reg (P700)
- Berne Coveralls & Overalls