Shop All Workbench Accessories
Benchpro
Bin Rail, 48 W x 1/1/2002 D x 4 H, Black
Mfr # B48
Zoro # G7695527
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 48 in
- Depth 1 1/2 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # B48
- Zoro # G7695527
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 4 in |
Width | 48 in |
Depth | 1 1/2 in |
Overall Depth | 1 1/2 in |
Overall Width | 48 in |
For Work Station Width | 48 in |
Overall Height | 4 in |
Overall WxD | 48 in x 1 1/2 in |
Description
Bin Rail, Assembly Fully Assembled, Color Black, For Use With 48 in Workstations, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 48 in, Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drawer Divider, Plastic, 12-1/2 in L x 16-5/16 in W x 5 in H (48-22-8472)
- DURHAM MFG Extra Heavy Duty Machine Tables, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWBMT-367234-95)
- CRAFTSMAN Storage, 1000 Series 26" Wide 4 Drawer R (CMST22741BK)
- JOHN STERLING Heavy Duty Shelf Bracket, White, 500 Lb (0049-20WTH)
- BENCHPRO Pegboard Backwall, 60W x 2D x 14H, Black (PB60)
- BENCHPRO Tool Balancer Frame, 50 W x 8 D x 6 in. H (TB48)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Blue (B72)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 2 in. H, Gray (D2S)
- BOSTONTEC Steel Drawer Stack 2-6"h; Overall 12"h x 18"d x 12"w, 100 lb cap, BLK (DRW26 - B)
- Benchpro Workbench Accessories