Shop All Pneumatic Regulators
Bellofram Precision Controls
Subminiature Regulator, 1/16in Ports, 0-30 psi
Mfr # 960-238-000
Zoro # G011209604
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-238-000
- Zoro # G011209604
- Country of Origin United States
- Category Pneumatic Regulators
Description
The Type 91 Subminiature Regulator is a compact, low-cost unit which operates in pressure ranges up to 100 psi, with a maximum supply pressure of 250 psi. It provides dependable reliability and accuracy for low flow or dead end applications, but is not designed for critical flow applications. The Type 91 subminiature regulator is available with a corrosion resistant anodized aluminum body and bonnet or with a brass body and bonnet. Both come standard with a fluorocarbon diaphragm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Load Genie, 3/8" FNPT x 3/8" MNPT (1098-6)
- KURIYAMA 2-1/2" ID x 100 ft PVC Bulk Food Hose 65 PSI Clear (HG250)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-D (GRLA-M5-QS-6-D)
- GLOBAL 5/8" ID Set Screw Collar, Stl, Bo (GSC-062-B)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- FESTO Pressure Regulator LR-1/8-D-O-I-MINI (LR-1/8-D-O-I-MINI)
- DIXON Wilkerson by Self-Relieving Standard Compact Regulator without Gauge, 3/8 in NPT/BSPP-G, 0 to 125 ps (R16-03R)
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R18-04-F000B)
- INTERSTATE PNEUMATICS 1/4 Inch In-Line Compact - Economy Air Regulator (WR1120-D)
- FESTO Pressure Regulator LR-D-MINI (LR-D-MINI)
- Bellofram Precision Controls Pneumatic Regulators