Shop All Pneumatic Regulators
Bellofram Precision Controls
Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving
Mfr # 960-053-000
Zoro # G911209940
product price: $282.99
/ea
Free Shipping & Returns
$282.99
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
- Brand Bellofram Precision Controls
- MFR # 960-053-000
- Zoro # G911209940
- Country of Origin China
- Category Pneumatic Regulators
Description
These regulators are available standard Type 51R or as filterregulators Type 51FR and Type 51FRCT and are even available with an automatic drain, for automated flushing out of contaminants Type 51 AFR. These versatile regulators provide excellent regulation for a wide range of applications, including pneumatic instruments, controllers, chucks, and actuators. They can be through-panel mounted with the supplied mounting nut, bracket-mounted with the optional bracket or, due to their light weight, mounted by their ports. The Corrosive Tec is supplied with a tapped bonnet vent, to allow for the capture of exhaust air.
Documents & Resources
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
- MEGADYNE HTB Timing G BELT T-BELTS (318-3M-08)
- GROTE Rubber Air Hose 12 ft., Red, Red Anodized (81-0112-RGR)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1-1/2, PK3 (EF162024)
- GAST Vane 2031/2032/2033 Fcst Aj652A (AJ652A)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- POWERMATE Pressure Regulator, w/Gauge, 1/4" NPT (019-0351CT)
- INTERSTATE PNEUMATICS 1/4" Mini Metal IN-Line Regulator - In 150psi - Out 125psi - w/1-1/2" Dial Gauge (Flow: Rght to Lft) (WR1120RLG-D)
- POWERMATE Regulator, 3/8" NPT (P019-0343SP)
- WATTS Regulator, 0-125 Out, 300 In, 1/4" (R35-02C)
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-03-F0G0B)
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R18-04-F000B)
- Bellofram Precision Controls Pneumatic Regulators