Shop All Pump Shaft Seals
Bell & Gossett
Seal Kit, For 4JA83-4JA86, 5JPC2-5JPC5
Mfr # 189144LF
Zoro # G2088676
original price:
$182.55
22% off
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 225 Degrees F
- Max. Working Pressure (PSI) 150
- Includes Mechanical Seal
- For Pump Number 4JA83-4JA86, and 5JPC2-5JPC5
- Compatible with Series Family PL-30, PL-30B, PL-36, PL-36B, PL-45, PL-45B, PL-50, PL-50B, PL-75, PL-75B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # 189144LF
- Zoro # G2088676
- UPC # 683328220468
- Country of Origin United States
- Category Pump Shaft Seals
Details
Max. Temp. (F) | 225 Degrees F |
Max. Working Pressure (PSI) | 150 |
Includes | Mechanical Seal |
For Pump Number | 4JA83-4JA86, and 5JPC2-5JPC5 |
Item | Seal Kit |
Compatible with Series Family | PL-30, PL-30B, PL-36, PL-36B, PL-45, PL-45B, PL-50, PL-50B, PL-75, PL-75B |
Gasket Material | EPT |
Compatible with Manufacturer Model Number | 1BL001, 1BL002, 1BL003LF, 1BL004LF, 1BL012, 1BL013LF, 1BL016, 1BL017LF |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Brand | Bell and Gossett |
Compatible with Series | PL-30, PL-30B, PL-36, PL-36B, PL-45, PL-45B, PL-50, PL-50B, PL-75, PL-75B |
Compatible with Manufacturer Part Number | 1BL001, 1BL002, 1BL003LF, 1BL004LF, 1BL012, 1BL013LF, 1BL016, 1BL017LF |
Compatible Manufacturer Part Number | 1BL001, 1BL002, 1BL003LF, 1BL004LF, 1BL012, 1BL013LF, 1BL016, 1BL017LF |
Compatible Grainger Part Number | 4JA83, 4JA84, 4JA85, 4JA86, 5JPC2, 5JPC3, 5JPC4, 5JPC5 |
Compatible with Manufacturer Model Number [NEW] | 1BL001, 1BL002, 1BL003LF, 1BL004LF, 1BL012, 1BL013LF, 1BL016, 1BL017LF |
Compatible Manufacturer Model Number | 1BL001, 1BL002, 1BL003LF, 1BL004LF, 1BL012, 1BL013LF, 1BL016, 1BL017LF |
For Use with Mfr. Model Number | 1BL001, 1BL002, 1BL003LF, 1BL004LF, 1BL012, 1BL013LF, 1BL016, 1BL017LF |
For Use With Mfr. Model Number | 1BL001, 1BL002, 1BL003LF, 1BL004LF, 1BL012, 1BL013LF, 1BL016, 1BL017LF |
Description
Seal Kit, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series PL-30, PL-30B, PL-36, PL-36B, PL-45, PL-45B, PL-50, PL-50B, PL-75, PL-75B, Compatible with Series Family PL-30, PL-30B, PL-36, PL-36B, PL-45, PL-45B, PL-50, PL-50B, PL-75, PL-75B, Gasket Material EPT, Includes Mechanical Seal, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4JA83, 4JA84, 4JA85, 4JA86, 5JPC2, 5JPC3, 5JPC4, 5JPC5
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Meter, Liters (807CL)
- BELL & GOSSETT Gasket, In-Line, Nitrile Rubber, P04890 (P04890)
- DIVERSIFIED Pump Duplexor (ARB-120-AEA)
- GOULDS WATER TECHNOLOGY 3 HP 4" Manual Submersible Sewage Pump 230V (WS3032D4)
- BELL & GOSSETT Seal Kit, For PL-55/PL-55B Pumps (189577LF)
- BELL & GOSSETT Seal Kit, For 4RD15 (186499LF)
- BELL & GOSSETT Seal Kit (118681LF)
- BELL & GOSSETT Gasket, In-Line, Bell & Gossett (p83025)
- BELL & GOSSETT Seal Kit, For Use With 3CFF3 (189174LF)
- DAYTON Shaft Seal, 5/8 In, Viton, Silicon Carbide, Material Content Code: VXRXR (3ACF7)
- SPRINGER PARTS Mechanical Seal; Replaces SCOT PUMP 101.000.196 (101.000.196SP)
- Bell & Gossett Pump Shaft Seals