Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-HD875x00 KIT
Zoro # G609799241
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Maximum Operating Angle 90 Degrees
- Maximum Bore Diameter 9/16 in
- Coupling Size 875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # DUJ-HD875x00 KIT
- Zoro # G609799241
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 4 3/8 in |
Maximum Bore Diameter | 9/16 in |
Coupling Size | 875 |
Yoke Length | 1 1/2 in |
Length through Bore | 1 in |
Joint Diameter | 7/8 in |
Center Yoke Length | 1 3/8 in |
Outside Diameter | 7/8 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Maximum Operating Angle | 90 Degrees |
Break Torque | 1,575 in-lb |
Joint Type | Pin & Block |
Maximum Speed | 1,000 RPM |
System of Measurement | Inch |
Maximum Torque | 315 in-lb |
Included Screws | None |
Booted | No |
U-Joint Material | Steel |
Bore Type | Solid |
Number of Joints | Double |
Description
Universal Joint, Coupling Size 875, Overall Length 4 3/8 in, Maximum Bore Diameter 9/16 in, Maximum Operating Angle 90 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 7/8 in, Maximum Torque 315 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 7/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST High Flow Coupler, 1/4" MNPT (ERC 071251)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 14 cfm, 300 psi (4ZM07)
- ZEELINE 0.5 in. X 32 ft. Oil Hose Reel (1475R)
- DAYTON B131 V-Belt, 134" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ9)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00)
- J.W. WINCO DIN71802-8-M5-C Angled Ball Joint (5NXF1/A)
- Belden Couplings, Collars, & Adapters