Shop All Voice & Data Patch Cords
Belden
PATCHCORD CAT6F CMR BLUE 7FT
Mfr # C6F1106007
Zoro # G0728044
product price: $21.49
/ea
Sold in multiples of 5 for $107.45
$107.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Shielded Yes
- Length - Patch Cord 7 ft
- Jacket Color Blue
- Shielding Type F/UTP - Overall Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # C6F1106007
- Zoro # G0728044
- UPC # 611589009980
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7 ft |
Wire Size | 24 AWG |
Length | 7 FT. : 2.13 M |
Details
Category - Data Cable | 6 |
Shielded | Yes |
Jacket Color | Blue |
Shielding Type | F/UTP - Overall Foil |
Fire Rating - Data Cable | Riser |
Number of Conductor Pairs | 4 |
Connector Type | RJ45 TO RJ45 |
Standards | FCC Part 68;Subpart F;IEC 60603-7; c(UL)us Listed |
Category | CATEGORY 6 |
Type | Patch Cords |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Wipes, Optical Fiber Cleaning, PK50 (FW-50)
- NVENT CADDY J-Hook with Angle Bracket, 4in Diameter, 1/4in Hole, 60lb Load (CAT64HPAB)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF361RPV)
- BEA Activation Plates (10PBJ10)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 5 ft. (HC6B05)
- MONOPRICE Cat6 24Awg Utp Ethernet Network Patch Cable, 7Ft Green (2140)
- MONOPRICE Ethernet Cable, Cat 6, Black, 2 ft. (9804)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 1 ft. (2113)
- MONOPRICE Ethernet Cable, Cat 6, Green, 5 ft. (9866)
- TRIPP LITE Cat6(a) Cable, Shielded (STP), Blue, 1ft (N262-001-BL)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- Belden Voice & Data Patch Cords