Shop All Door Switches
Bea
Activation Plates
Mfr # 10PBJ10
Zoro # G710058299
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Activation Plates
- Application Activation Plates
- Handle Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10PBJ10
- Zoro # G710058299
- UPC # 197163170432
- Country of Origin United States
- Category Door Switches
Details
Includes | Activation Plates |
Application | Activation Plates |
Handle Color | Satin Stainless Steel |
Description
Stainless Steel Jamb Plate, Plain Faceplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 3 Position, 30mm (9001SKS52B)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1In (PLG-100R)
- SCHNEIDER ELECTRIC Pilot Light, 24VDC, Red, LED Lamp (XB6EAV4BP)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (3TX7115-5NC13)
- BEA Touchless Actuators (10MS31BASE)
- BEA Activation Plates (10LPR36433)
- BEA Keyswitch (10KEYSWITCHMOM)
- SQUARE D Load Break Switch Handle Iec + Options (KCD1YZ)
- SECURITRON Door Actuators & Plates (SP-1)
- MS SEDCO Activation Plates (59V-H)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 20A (VCCF1)
- Bea Switches