Shop All Bed Frames
Baxton Studio
Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-King
Mfr # 193-11488-ZORO
Zoro # G704101574
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/ash walnut
- Material Rubberwood,MDF,Synthetic Rattan
- Overall Height 47.24
- Overall Width 80.43
- Overall Length 84.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-11488-ZORO
- Zoro # G704101574
- UPC # 193271181933
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 47.24 |
Overall Width | 80.43 |
Overall Length | 84.64 |
Details
Color | Brown/ash walnut |
Material | Rubberwood,MDF,Synthetic Rattan |
Includes | One (1) King Size Bed |
For Use With | Bedroom |
Weight Capacity | 91.7 |
Weight | 91.7 |
Description
The Elston bed invigorates your bedroom with a sophisticated twist on classic design. Made in Malaysia, this bed is constructed from sturdy wood showcasing a natural ash walnut finish. The headboard is woven with synthetic rattan and conveys a refreshing, mid-century feel. The Elston requires assembly and utilizes wood slats for mattress support, which eliminate the need for a box spring. Turned legs add a classic touch, making the Elston bed a remarkable addition to any bedroom space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- KATHY IRELAND 3pc Sherpa Comforter Set, Burgundy, Twin (KI175034)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- BAXTON STUDIO Joanna Modern Contemporay Velvet Upholstered and Dark Brown Finished Wood Platform BedKingNavy (215-12370-ZORO)
- BAXTON STUDIO Saverio Blue Velvet Queen Size Platform Bed with Gold-Tone Legs (156-9100)
- BAXTON STUDIO Renata White Finished Wood Twin Size Spindle Daybed (158-9645)
- BAXTON STUDIO Marieke VAsh Walnut Finished Queen Size Wood Bed Frame (159-9808)
- BAXTON STUDIO Asami Mid-Century Modern Walnut Brown Finished Wood and Synthetic Rattan King Size Platform Bed (183-11118-9409-Zoro)
- BAXTON STUDIO Mariana Classic and Traditional White Finished Wood Full Size Daybed (222-12539-ZORO)
- ATLANTIC FURNITURE Atlantic Furniture AC584148 Deerfield Murphy Driftwood Queen Size Bed Chest with Charging Station; Blue (AC584148)
- Baxton Studio Bed Frames