Shop All Magnifier Measuring Scales
Bausch + Lomb
Scale, Inch
Mfr # 81-34-37
Zoro # G0359116
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear
- Range 3/4 in
- Graduations 3/4 in within 0.005 in Intervals
- For Use With 3G995 Measuring Magnifier
- Measurement Type Linear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bausch + Lomb
- MFR # 81-34-37
- Zoro # G0359116
- UPC # 010119834373
- Country of Origin United States
- Category Magnifier Measuring Scales
Details
Item | Inch Measuring Scale |
Type | Linear |
Range | 3/4 in |
Graduations | 3/4 in within 0.005 in Intervals |
For Use With | 3G995 Measuring Magnifier |
Measurement Type | Linear |
Description
Inch Measuring Scale, Measurement Type Linear, Graduations 3/4 in within 0.005 in Intervals, Range 3/4 in, For Use With 3G995 Measuring Magnifier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 300 ft Tape Measure, 1/2 in Blade (OTR-18-300)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- ALLWAY Sander Hand Drywall Soft Grip (UHS)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 4-1/8"Closed L, 39 Tools (3.0236.L)
- BAUSCH + LOMB Magnifier, 10x, Lighted Coddington (81-34-34)
- BAUSCH + LOMB 4X Pocket Magnifier (81-23-54)
- BAUSCH + LOMB Magnifier, Pocket, 4x (81-23-64)
- BAUSCH + LOMB Scale, General Purpose (81-34-36)
- BAUSCH + LOMB Double Lens Magnifier, 3.5x, 14D (813476)
- BAUSCH + LOMB 5X Packette Magnifier (81-31-33)
- BAUSCH + LOMB Hastings Triplet Magnifier, 14x, 56D (816175)
- Bausch + Lomb Inspection and Retrieving Tools