Shop All Magnifier Measuring Scales
Bausch + Lomb
Magnifier, 20X, Coddington
Mfr # 81-61-41
Zoro # G0804806
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focal Distance 0.5 in, 1.3 cm
- Diopter 80D
- Power 20x
- Case Nickel Plated, Swing Away
- Lens Dia. 12.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bausch + Lomb
- MFR # 81-61-41
- Zoro # G0804806
- UPC # 010119861416
- Country of Origin United States
- Category Magnifier Measuring Scales
Dimensions
Lens Dia. | 12.5mm |
Battery Size | AA |
Lens Diameter | 12.5 mm |
Details
Item | Coddington Magnifier |
Focal Distance | 0.5 in, 1.3 cm |
Diopter | 80D |
Power | 20x |
Case | Nickel Plated, Swing Away |
Features | Provides for Sharp, Crisp Images |
Description
Coddington Magnifier, Power 20X, Diopter 80D, Focal Distance 0.5 in, 1.3 cm, Lens Diameter 12.5 mm, Battery Size AA, Case Nickel Plated, Swing Away, Features Provides for Sharp, Crisp Images
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 20 teeth 160mm Polished Handle 1/4 Sq. Drive (2753P-160)
- DEWALT Cordless Stapler Kit, Battery Included (DCN701B/ DCB203)
- HYDE Wire Brush w/Scraper, 9 1/4 In (46835)
- WILLIAMS Tubular Wrench Handle 36In (36TH)
- BAUSCH + LOMB Scale, Inch (81-34-37)
- BAUSCH + LOMB Double Lens Magnifier, 3.5x, 14D (813476)
- BAUSCH + LOMB Magnifier, Measuring, 7x (81-34-35)
- BAUSCH + LOMB Magnifier, 10X, Coddington (81-61-31)
- BAUSCH + LOMB Magnifier, Pocket, 4x (81-23-64)
- BAUSCH + LOMB 4X Pocket Magnifier (81-23-54)
- Bausch + Lomb Magnifier Measuring Scales