Shop All Binoculars
Barska
General Binocular, 7X to 15X Magnification, Porro Prism, 288 ft @ 1000 yd Field of View
Mfr # AB12530
Zoro # G7474391
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type General
- Magnification 7X to 15X
- Field of View 288 ft @ 1000 yd
- Prism Type Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB12530
- Zoro # G7474391
- UPC # 790272001422
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 6 in |
Height (In.) | 2 in |
Length (In.) | 7 in |
Details
Item | Binocular |
Color | Black |
Type | General |
Magnification | 7X to 15X |
Field of View | 288 ft @ 1000 yd |
Prism Type | Porro |
Weather Resistant | No |
Optical Lens Coating | Fully Multi-Coated |
Min. Distance (Ft.) | 16.4 ft |
Construction | Aluminum with Rubber Armor |
Weight | 19.2 oz |
Tripod Mountable | Yes |
Includes | Carrying Case, Lens Cloth, Neck Strap |
Description
Binocular, General, Magnification 7X to 15X, Field of View 288 ft. @ 1000 yd., Prism Type Porro, Length (In.) 7, Width (In.) 6, Height (In.) 2, Construction Aluminum with Rubber Armor, Color Black, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 16.4, Tripod Mountable Yes, Weather Resistant No, Weight 19.2 oz., Includes Carrying Case, Neck Strap, Lens Cloth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CR5.30.07)
- ILC Replacement For Panasoinc Dmw-Blc12E Charger (DMW-BLC12E:)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Newark NP7-12 (ML7-1219111855)
- FELLOWES Gel Crystals Mouse Pad with Wrist Rest, 7.87" x 9.18", Black (9112101)
- BARSKA Level ED Binocular, 10x Magnification, Bak-4 Roof Prism, 341 ft @ 1000 yd Field of View (AB12804)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- BARSKA Binocular Harness (AF13250)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 367 ft Field of View (AA10199)
- BARSKA Astronomy Binocular, 25-125X Magnification, Porro Prism, 55 ft @ 1000 yd Field of View (AB10594)
- BARSKA Astronomy Telescope, 675X Magnification (AE10758)
- KONUS Konusvue 8x40mm Porro Prism Binoculars (2059)
- Barska Binoculars