Shop All Specialty Rechargeable Batteries
Banshee
Banshee DLFP9-BS-08 12.8V Lithium LiFePO4 Battery 9-BS for Replacement Honda CBR900RR VFR750 NX650 NT650 YTX9-BS
Mfr # DLFP9-BS-08
Zoro # G004115783
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banshee
- MFR # DLFP9-BS-08
- Zoro # G004115783
- UPC # 843443127800
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
12.8V Lithium LiFePO4 Battery 9-BS for Replacement Honda CBR900RR VFR750 NX650 NT650 YTX9-BS
Batteries are the life of your electronic gadgets and so the most important among all electronic accessories. Here you can get access to an extensive range of batteries, from which you can pick the best one for you.
Features- Extreme Light Weight
- Built In Voltage Meter
- YTX9-BS, YTX7A-BS
- Material: Lithium Ion
- Voltage: 12.8V
- Wattage per Hour: 42W
- Cranking Amperage: 150A
- Dimension: 3.7 H x 3.4 W x 5.9 L in.
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch-allyn 42ntb-e1 Battery (42NTB-E1 BATTERY WELCH-ALLYN)
- ZORO SELECT Button Cell Battery, 377, Silver Oxide (5HXH4)
- INGENICO ISC Signature Capture Stylus Replacement Pen (4007200)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for YT-645 with F1 Terminal (ML4-691816)
- EXELL BATTERY Exell NiCD 7.2V 800mAh Back-Up Battery for Security Alarm Systems (EBC-70-800)
- ILC Replacement For CAMERON SINO, CSALK006BL (CS-ALK006BL)
- ILB GOLD Payment Terminal Battery, Replacement For Ingenico, Link 2500 Battery (LINK 2500 BATTERY)
- ILC Replacement for Sennheiser DW PRO 2 (DW PRO 2 SENNHEISER)
- ILC Replacement for Motorola Magone Bpr40 TWO WAY Radio Battery (MAGONE BPR40 TWO WAY RADIO BATTERY MOTOROLA)
- ILC Replacement for Amazon Sy69jl (SY69JL AMAZON)
- ILC Replacement for Mitsubishi 130376 Battery (130376 BATTERY MITSUBISHI)
- Banshee Specialty Rechargeable Batteries