Shop All Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 150 micron, Cellulose
Mfr # PT23184
Zoro # G3772021
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 150
- Filter Media Cellulose
- Filter Media - Filters Paper
- Micron Rating 150
- Application For Use With Petroleum Based Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23184
- Zoro # G3772021
- UPC # 791440099449
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4 in |
Overall Length | 6 15/16 in |
Details
Filter Rating (Microns) | 150 |
Filter Media | Cellulose |
Filter Media - Filters | Paper |
Micron Rating | 150 |
Item | Hydraulic Filter |
Application | For Use With Petroleum Based Fluids |
Max. Temp. (F) | 248 |
Max. Operating Temp. | 248 Degrees F |
Description
Hydraulic Filter, Filter Media - Filters Paper, Micron Rating 150, Max. Operating Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, Composite, 33/64" Hex (85110-04-02)
- CHAMPION PNEUMATIC Assembly, Muffler Unloader (Z4593)
- FUJI ELECTRIC Regenerative Blower, 217 CFM, 230/460V (VFZ701A-7W)
- ZORO SELECT Shrink Clamp, Min.Dia. 15/16 In. (32925)
- BALDWIN FILTERS Hydraulic Filter, Pall, 15/16 in. O.D. (PT23285-MPG)
- BALDWIN FILTERS Hydraulic Filter, 240F (PT23202-MPG)
- BALDWIN FILTERS Hydraulic Filter, Pall, 3-5/32 in. O.D. (PT23219-MPG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23209-MPG)
- BALDWIN FILTERS Hydraulic Filter, 8-5/16 in. L (PT23229-MPG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23201-MPG)
- EPPENSTEINER EPPENSTEINER 10040P10A000V Replacement/Interchange Hydraulic Filter (MF0578655)
- Baldwin Filters Hydraulic Filters