Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor CFSWDM3556-E, Food Safe, IP69, 1.5HP, 1170RPM, 3PH, 60HZ, 182TC, 3640M, TEFC
Mfr # CFSWDM3607T-E
Zoro # G104933911
Free Shipping & Returns
$4,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # CFSWDM3607T-E
- Zoro # G104933911
- UPC # 781568863824
- Country of Origin United States
- Category 3-Phase AC Motors
Description
baldor-reliance food safe ip69 motors are designed to perform reliably- at maximum efficiency- around the clock and be effectively cleaned to a hygienic level to ensure uncompromised food safety. stainless steel an all stainless-steel construction safeguards against corrosion to avoid costly downtime and repairs. encapsulation/potted leads hardened epoxy resin completely encapsulates the windings for an additional layer of internal protection against water and humidity. The encapsulation extends into the conduit box to prevent moisture from entering the winding. shaft seals our two-barrier mechanical seal prevents water from entering at the shaft extension of the motor. The viton material is chemical resistant, withstands high temperature, and direct spray. rotatable conduit box the middle portion of our 3-piece conduit box can be rotated 360 degrees (at 90 degree increments) to rotate the lead opening in the direction you need it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (VS-100)
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R18-04-F000B)
- SPEEDAIRE Filter Element, Replacment, 40 Micron (1EJU9)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 3/4 in ID x 1.004 in OD x 1/8 in W, Nitrile Lip (7410)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VNM3538)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3665T-8, 5HP, 1750RPM, 3PH, 60HZ, 184T, 0643M, TEFC, F1 (EM3665T-8)
- BALDOR-RELIANCE Baldor-Reliance Motor VWDM3542-5, .75HP, 1725RPM, 3PH, 60HZ, 56C, 3520M, TENV, F1 (VWDM3542-5)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 284T Frame, 230V AC, 460V AC Voltage, 1,175 Nameplate RPM (EM4100T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (EM3583T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM23934T, 20HP, 1765RPM, 3PH, 60HZ, 256TC, 3952M, TEFC, F (CEWDM23934T)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E56-S)
- Baldor-Reliance General Purpose AC Motors