Shop All Vector Motors
Baldor-Reliance
7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 3744M, Tefc, F
Mfr # EM3710T-9
Zoro # G5521158
product price: $1,682.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,682.99
Free 30-Day Returns
Key Features
- Motor Design C
- HP 7.5 HP
- Nameplate RPM 1765
- Frame 213T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3710T-9
- Zoro # G5521158
- UPC # 781568815892
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | C |
HP | 7.5 HP |
Nameplate RPM | 1765 |
Frame | 213T |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 34 in. OC (B31/5L340)
- GATES PowerGrip GT3 Belts - 2M and 3M, 420-3MGT-15 (420-3MGT-15)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-6-B (GRLA-1/8-PK-6-B)
- FUJI ELECTRIC Regenerative Blower, 89 CFM, 230/460V (VFZ401A-7W)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T-5)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE 50Hp, 1185Rpm, 3Ph, 60Hz, 365Tc, Te (CECP4312T)
- Baldor-Reliance Vector Motors