Shop All Metal Forming Machines
Baileigh Industrial
Slip Roll, 20 ga., 12In W
Mfr # SR-1220M
Zoro # G8071682
product price: $359.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$359.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Bending Sheet Metal
- Max. Capacity 20 ga
- Max. Forming Width (In.) 12 in
- Min. Radius (In.) 1 7/8 in
- Dia. of Rolls (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SR-1220M
- Zoro # G8071682
- UPC # 731325415100
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Max. Forming Width (In.) | 12 in |
Min. Radius (In.) | 1 7/8 in |
Dia. of Rolls (In.) | 1 1/4 in |
Overall Width | 12 in |
Top Roller Diameter | 1 1/4 in |
Bottom Roller Diameter | 1 1/4 in |
Maximum Bending Length | 12 in |
Minimum Bend Radius | 1/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Slip Roll |
Application | Bending Sheet Metal |
Max. Capacity | 20 ga |
Characteristics | 5 Weire Grooves, Manual |
Features | 5 Wire Grooves |
Material | Steel |
Sheet Capacity Aluminum | 16 ga |
Number of Rollers | 3 |
Actuation | Hand Crank |
Sheet Metal Capacity Mild Steel | 20 ga |
Power Source | Manual |
Sheet Metal Capacity Stainless Steel | 24 ga |
Cone Rolling | Yes |
Description
Slip Roll, Sheet Capacity Aluminum 16 ga, Sheet Metal Capacity Mild Steel 20 ga, Sheet Metal Capacity Stainless Steel 24 ga, Minimum Bend Radius 1/16 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter 1 1/4 in, Top Roller Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 3/32 (C66003)
- TOMAHAWK POWER Honda Concrete Power Screed & 14ft 12ft 10ft Magnesium Aluminum Boards (TVSA-H + TSB10-P + TSB12-P + TSB14-P)
- WESTWARD Comb. Wrench, 1-3/16", SAE, Black Oxide (54RZ35)
- HUSQVARNA BEARING/PILLOW BLOCK, 1-7/16, S (533864101)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Bead Former (BF-035)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-3616E)
- WOODWARD FAB Metal Ring Roller, 2 in Bending Length, 3 Rolls (WFRR3)
- Baileigh Industrial Metal Forming Machines