Shop All Metal Forming Machines
Baileigh Industrial
Box and Pan Brake
Mfr # BB-14418
Zoro # G3477260
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$20,229.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 144 in
- Capacity of Mild Steel (Gauge) 18
- Application Bending
- Max. Lift of Beam (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # BB-14418
- Zoro # G3477260
- UPC # 731325392111
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 144 in |
Max. Box Depth (In.) | 6 in |
Finger Width (In.) | 3 in, 4 in, 5 in, 6 in |
Finger Width | 3 in, 4 in, 5 in, 6 in |
Bending Length | 144 in |
Maximum Box Depth | 6 in |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 14 ga, Sheet Metal Capacity Mild Steel 18 ga, Sheet Metal Capacity Stainless Steel 22 ga, Maximum Bend Angle 135 Degrees , Angle Gauge Yes, Finger Style Top Edge, Finger Width 3 in, 4 in, 5 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Alignment Pry Bar 5/8" x 16" (2120)
- STABILA 02180 - LA180L Layout Laser Kit w/ Automatic Alignment (02180-STABILA)
- BON TOOL Bon 14-661 Gammon Reel, 12 Foot (14-661)
- DORIAN Shim Seat, ITSN-333 (73310190088)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- BAILEIGH INDUSTRIAL Manual Sheet Metal Punch, Steel (HP-160)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-2416E)
- BAILEIGH INDUSTRIAL Metal Forming Machine (CM-10P)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- WOODWARD FAB Metal Ring Roller, 2 in Bending Length, 3 Rolls (WFRR3)
- Baileigh Industrial Finishing Tools