Shop All Cable and Wire Cutters
Bahco
Bahco 22-1/2" Cable Cutter
Mfr # 2520-TH
Zoro # G7642936
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application For Ferrous Materials
- Overall Length 22-1/2"
- Material Steel
- Handle Type Rubber grip
- Features Lightweight Handles Provide Ease of Control While Offering Solid Durability; Tool At Height Cable Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 2520-TH
- Zoro # G7642936
- UPC # 662459960467
- Country of Origin France
- Category Cable and Wire Cutters
Dimensions
Overall Length | 22-1/2" |
Details
Primary Application | For Ferrous Materials |
Material | Steel |
Handle Type | Rubber grip |
Features | Lightweight Handles Provide Ease of Control While Offering Solid Durability; Tool At Height Cable Cutter |
Item | Cable Cutter,22-1/2" |
Sub-Category | Bahco |
Description
Cable Cutter,22-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 2Pc Self Adjusting Pliers Set (E) (240320)
- WILTON C-Clamp, 4-1/2", Steel, Extra HD, 20,000 lb. (4-FC)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 3 Flutes (1410103801)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points (41908)
- OTC Battery Cable Cutter (4622)
- SOUTHWIRE Compact Stripper Cutter 10-18 Awg (58278140)
- KLEIN TOOLS Cable Cutter (63050)
- KNIPEX 4 1/2" Electronics End Cutter (64 52 115)
- TOLSEN 10 Cable Cutter Heavy Duty Drop-Forged High Quality Tool Steel, Double-Dipped Handle (38022)
- IDEAL 12" Cable Cutter, Shear Cut (35-078)
- WESTWARD Insulated Long Nose Plier, 8-1/8 in. (1YXJ3)
- Bahco Cable and Wire Cutters