863 Results for IFM - Page 24
Mfr # EVT001
Key Features:
- Application: hygienic and wet areas in the food industry
- Materials: housing: PVC orange; Sealing: EPDM
- Connection: Connector: 1 x M12, straight; coding: A; Locking: stainless steel (1.4404 / 316L); Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm
Mfr # EVC100
Key Features:
- Operating voltage [V]: < 250 AC / < 300 DC
- Storage humidity [%]: 10...100
- Ambient temperature (moving) [°C]: -25...90
Mfr # E18423
Key Features:
- Promotion Restriction: Not eligible for promotion
- IP Rating: IP42, IP67
- End 1 Material: Polyurethane
Mfr # EVC388
Key Features:
- Length: 65.6168 ft
- Voltage (AC): 50 V-AC
- Voltage (DC): 60 V-DC
Mfr # PN7302
Key Features:
- Pressure: 0 - 1450 PSI
- Voltage (DC): 18 V-DC
Mfr # MK5109 MKT2028BARKG/G/0.3M/ZH/US
Key Features:
- Voltage (DC): 10 V-DC
Mfr # E12493
Key Features:
- Length: 65.6168 ft
- Voltage (DC): 50 V-DC
Mfr # IIT232 IIK3025-ANKG/AM/P/US-104-DNS
Key Features:
- Voltage (DC): 10 V-DC
Mfr # MK5310 MKC3028BBPKG/G/0,3M/ZH/AS
Key Features:
- Voltage (DC): 10 V-DC
Mfr # PN4221
Key Features:
- Item: Digital Pressure Switch
- Pressure Switch Range: 0 to 3630 psi
- Pressure Switch Electrical Contact Form: SPST