865 Results for IFM - Page 17
Mfr # TP9237
Key Features:
- Item: Converter
- Voltage: 18 to 32V DC
- Height (In.): 2 2/25 in
Mfr # EBC036
Key Features:
- Item: Sensor Wiring Block
- Cable Length: 10m
- Jacket Color: Black
Mfr # AL1100
Key Features:
- Item: IO-Link Master
- Application: I/O Modules for Field Applications
- Housing Material: Polyamide
Mfr # E60006
Key Features:
- Item: Measuring Wheel
- Shaft Dia.: 6.0 mm
- Depth: 12.0 mm
Mfr # EBC021
Key Features:
- Item: Sensor Wiring Block
- Cable Length: 5m
- Jacket Color: Black
Mfr # E11144
Key Features:
- Number of Contacts: 4 Pin
- Mounting Style: Male Thread
- Item: M12 Circular Connector
Mfr # E30076
Key Features:
- Item: Air Fitting
- Thread Size: G 1/8 in
- Type: For tube with 6 mm
Mfr # L33600
Key Features:
- Number of Contacts: 3 Pin
- Application: DC Power, Gigabit Internet, Sensors, Signal
- Item: M8 Circular Connector
Mfr # E60111
Key Features:
- Item: Measuring Wheel
- Shaft Dia.: 6.0 mm
- Dia.: 63.6 mm
Mfr # DN4218
Key Features:
- Item: DC Power Supply
- Input Voltage: 100/240V AC
- Output Voltage: 24/28V DC
Mfr # UGT513
Key Features:
- Item: Ultrasonic Sensor,M18,DC,200-2200mm
- Max. load [Ω]: 500
- Number of analogue outputs: 1
Mfr # U40085
Key Features:
- Item: Threaded Adapter for Pressure Sensors
- Fitting Material: Stainless Steel
- Maximum Pressure: 300 bar
Mfr # EVT003
Key Features:
- Item: Single-Ended Cordset
- Cable Length: 25 m
- End 1 Number of Pins: 5
Mfr # E60206
Key Features:
- Item: Flexible Coupling
- Bore: 6.0mm/6.3mm
- Dia.: 25.0 mm
Mfr # E60028
Key Features:
- Item: Flexible Coupling
- Dia.: 25.0 mm
- Material: Aluminum
Mfr # SD2501
Key Features:
- Item: Compressed air meter
- Length: 475 mm
- Connection Size: threaded connection 2" NPT
Mfr # U60102
Key Features:
- Item: Screw-In Adapter
- Thread Size: 1/8 in NPT
- Type: Thread Size 1/8 in NPT
Mfr # E70176
Key Features:
- Number of Contacts: 4 Pin
- Item: 7/8 in Circular Connector
- Standards: CE
Mfr # SD8501
Key Features:
- Item: Compressed air meter
- Connection Size: threaded connection 1" NPT
- Length: 475 mm
Mfr # E70354
Key Features:
- Item: Flat Cable IDC Connector
- Current Rating: 4 A
- Convert To: M12
Mfr # EBC031
Key Features:
- Item: Sensor Wiring Block
- Cable Length: 10m
- Jacket Color: Black
Mfr # E43311
Key Features:
- Item: Threaded Adapter for Pressure Sensors
- Adapter Features: With Leakage Port
- Sensor Connection: G 1/2 Sealing Cone
Mfr # IFS306
Key Features:
- Item: Inductive Sensor,10mm Range,Non-Flush
Mfr # TD2243
Key Features:
- Item: Sanitary Temperature Transmitter
- Temp. Range: 0 to 300 Degrees F
- Process Connection: 6 mm
Mfr # SM0510
Key Features:
- Item: Magnetic-Inductive Flowmeter
- Housing Material: Stainless Steel
- For Pipe Size: 1 1/2 to 2 in
Mfr # IGS251
Key Features:
- Item: Cylindrical Proximity Sensor
- Proximity Sensor Style: Cylindrical Proximity Sensor
- Proximity Sensing Method: Inductive
Mfr # PN2296
Key Features:
- Item: Electronic Pressure Sensor
- Range: -1.8 to 36.3 psi
- Analog Output: 4 to 20mA or 0 to 10V DC
Mfr # E12204
Key Features:
- Shielded: Yes
- Cable Jacket Material: PVC
- Application: Cross-Over Patch Cable, Patch Cable
Mfr # E74000
Key Features:
- Number of Conductors: 2
- Length: 328 ft
- Item: Flat Cable
Mfr # SM2000
Key Features:
- Item: Magnetic-Inductive Flowmeter
- Housing Material: Stainless Steel
- Connection Size: 2 in
Mfr # SM8000
Key Features:
- Item: Magnetic-Inductive Flowmeter
- Housing Material: Stainless Steel
- Connection Size: 1 in
Mfr # O2D917
Key Features:
- Item: Ring Light Illumination Unit
- Housing Material: Aluminum Black Anodized
- Design: Ring
Mfr # AC2951
Key Features:
- Item: Passive Power Distributor
- Connector Material: Stainless Steel
- Temperature Range: -25 Degrees C to 60 Degrees C
Mfr # E60194
Key Features:
- Item: Measuring Wheel
- For Use With: Encoder
- Material: Plastic