Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD
Mfr # AK44x5/8
Zoro # G305362671
product price: $24.99
/ea
Sold in multiples of 3 for $74.97
$74.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 5/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # AK44x5/8
- Zoro # G305362671
- UPC # 195057086234
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.25 inch |
Pulley Bore Dia. | 5/8 inch |
Width (In.) | 4.5 inch |
3L Belt Pitch Dia. | 3.66 inch |
Overall Length | 1.219 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 1.8 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Suction Cup Dent Puller, 4-1/2" dia. (77264)
- FUJI ELECTRIC Regenerative Blower, 105 CFM, 115/230V (VFB175P-5T)
- COXREELS Electric Motor, 1/3HP Reversible, 12V DC, 1 (15228-1)
- DIXON 1 in COUPLER x MALE NPT END ALUMINUM (100-B-AL)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 9.75 inch OD (5B94SF)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.45 inch OD (2BK67H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 10.9 inch OD (45V1090E)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2AK49x7/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.25 inch OD (2AK94H)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.7 inch OD (35V670SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x1-1/8)
- B B Manufacturing V-Belt Pulleys