Shop All V-Belt Pulleys
B B Manufacturing
Bushing 1 Groove V-Belt Pulley 2.35 inch OD
Mfr # 13V235JA
Zoro # G405361536
product price: $25.53
/ea
Sold in multiples of 4 for $102.12
$102.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.35 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Bushing
- Width (In.) 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 13V235JA
- Zoro # G405361536
- UPC # 195057180871
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.35 inch |
Width (In.) | 5 inch |
Length | 3 inch |
Height | 5 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushing |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.4 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hose Clamp Quick Release SAE 128 All SS (HCQR-442-128-5625)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- ZORO SELECT Hose Clamp, LCS, Dia 50mm x 2.0mm, PK10 (CTB-50ST FK)
- VIBCO Electric Vibrator, 0.4 A, 115VAC, 1 Phase (SPR-20)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 2.5 inch OD (23V250JA)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD (2VP36x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.05 inch OD (AK30x7/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 25 inch OD (43V2500SF)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 8.9 inch OD (4C85E)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 15.00" OD (5V1502)
- B B Manufacturing Pulleys & Sheaves