Ayesha Curry

Ayesha Curry 10783 Porcelain Enamel Nonstick Skillet; 9.25 in. - Sienna Red


product price: $37.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cover the basics and unleash your kitchen passions with the Ayesha(tm) Home Collection 9.25-Inch Nonstick Skillet.

The Ayesha(tm) Home Collection puts inspiring, high-quality cookware in easy reach for creating flawless traditional favorites, cooking fun and easy weeknight family dinners, or mastering signature recipes for brunches, date night, or a holiday get-together. The 9.25-inch nonstick skillet provides modern style in a fundamental size that's perfectly suited to Ayesha's Smoked Salmon Scramble or Honey-Pepper Shrimp.

Constructed from fast- and even-heating aluminum with a stylish hard porcelain exterior, the skillet features a sleek, flared silhouette for an accent of chic design to the kitchen. More than just a pretty pan, this high-quality skillet is oven safe to 500° F and features a double-riveted stainless steel handle for wielding maximum versatility in the kitchen to sear up a juicy Easy Pan Steak or caramelize yellow onions and mushrooms. Plus, an enhanced nonstick coating provides long-lasting, effortless food release and easy cleanup of even the gooiest recipes like Ayesha's Bananas Foster. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.

Sizzle up some creative kitchen cool and pull off simple and sophisticated recipes easily with the Ayesha(tm) Home Collection Porcelain Enamel 9.25-Inch Nonstick Skillet.

Features
  • Porcelain Enamel Nonstick Skillet, 9.25 in. - Sienna Red
  • Made from high quality material
  • Easy to clean
Specifications
  • Color: Sienna Red
  • Size: 9.25 in.
  • Weight: 1.19 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.