Ayesha Curry 10128 Porcelain Enamel Nonstick One Pot Meal Stockpot; 7.5 qt. - Sienna Red
Mfr # 10128
Zoro # G503776386
Product Information
- Brand Ayesha Curry
- MFR # 10128
- Zoro # G503776386
- UPC # 631899101280
- Country of Origin China
- Category Cookware
Description
Aspire to your next level of kitchen cool and simplify the pursuit of your home chef passions with the Ayesha(tm) Home Collection 7.5-Quart Porcelain Enamel Nonstick Covered One Pot Meal Stockpot.
The Ayesha(tm) Home Collection puts inspiring, high-quality cookware in easy reach for creating flawless traditional favorites, whipping up fun and easy weeknight family dinners or making a signature meal for brunches, date night, or holiday get-togethers. This 7.5-quart porcelain enamel stockpot features chic design in a size that's perfect for pulling together Ayesha's Sweet Pea Soup with Herbed Scallops or a spicy family-sized helping of Game Day Chili.
Constructed from fast- and even-heating aluminum with stylish hard porcelain exteriors, the stockpot features a sleek, flared silhouette in gorgeous colors. More than just a pretty pot, this high-quality cookware is heat safe to 500° F and features a double-riveted stainless steel handle and shatter resistant glass lid for wielding maximum creativity and versatility in the kitchen. The glass lid locks in heat and moisture, and a diamond-textured surface with premium-grade nonstick coating provides long-lasting, effortless food release and easy cleanup of even the gooiest recipes like Ayesha's Apple-Cinnamon Oatmeal. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.
Life is short, so go big, get ready for the big game and let your one-pot recipes shine with the Ayesha(tm) Home Collection 7.5-Quart Porcelain Enamel Nonstick Covered One Pot Meal Stockpot.
Features- Porcelain Enamel Nonstick One Pot Meal Stockpot, 7.5 qt. - Sienna Red
- Made from high quality material
- Easy to clean
- Color: Sienna Red
- Size: 7.5 qt.
- Weight: 5.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Element Socket (30001)
- PRIME EDGE Spring for Plastic Ergo Steel (HES-2-505)
- THERMALRITE BLAST CHILLER Gasket Magnetic Door 31-25/32 X 78-17/32 Flush Des (2502)
- ALLPOINTS Contactor 2P 50/65A 208/240V (441616)
- AYESHA CURRY Ayesha Curry 09059 Home Collection Porcelain Enamel Nonstick Skillet Twin Pack with Silicone Handle Sleeves; Brown Sugar (9059)
- COMMERCIAL CHEF 12 Inch Quesadilla / Pizza Maker, Black (CHQP12R)
- BLACKSTONE Blackstone Culinary Stainless Steel Griddle Basting Cover 10 in. L X 10 in. W 1 pc (5327)
- CONCORD Stainless Steel Stock Pot w/Steamer Basket, 24 Quart (S24-BAK)
- CRESTWARE Stock Pot, 160 qt, Aluminum (POT160)
- CRESTWARE Stock Pot Cover, Aluminum (POTC50)
- RISE BY DASH 6.2 in. W Metal Nonstick Surface Pink Sandwich Grill (RPM100GBRS06)
- Ayesha Curry Cookware