Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 8.5 HP, 399 cfm
Mfr # AB-800
Zoro # G4730610
product price: $3,201.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,201.99
Free 30-Day Returns
Key Features
- Max. Pressure 130" WC
- Max. Flow Rate 399 cfm
- Max. Vacuum 125" WC
- Voltage 220-275/380-480
- Full Load Amps 24.0/12.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-800
- Zoro # G4730610
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2-1/2" |
Outlet Size | 2.5" |
Overall Depth | 18.11" |
Details
Item | Regenerative Blower, 8.5 HP, 399 cfm |
Max. Pressure | 130" WC |
Max. Flow Rate | 399 cfm |
Max. Vacuum | 125" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 24.0/12.0 |
Max. Ambient Temp. | 104 Degrees F |
Phase | Three |
Housing Material | Cast Aluminum |
Standards | Class F NEMA Insulation |
HP | 8.5 |
Thermal Protection | Y |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Description
Regenerative Blower, 8.5 HP, 399 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V A Sec X 12 (954-04325)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- DDS Shaft Seal, 15 x 26 x 7 mm., TC, Nitrile Rubber (15267TC)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 155 cfm (AB-300)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 230 cfm (AB-902)
- ATLANTIC BLOWERS Regenerative Blower, 0.5 HP, 61 cfm (AB-102/1)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 113 cfm (AB-302)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 145 cfm (AB-502)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 230 cfm (AB-600)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 20 HP (ABPK-1200)
- Atlantic Blowers Vacuum Pumps & Blowers