Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 8.5 HP, 230 cfm
Mfr # AB-902
Zoro # G4730428
product price: $4,929.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,929.99
Free 30-Day Returns
Key Features
- Max. Pressure 201" WC
- Max. Flow Rate 230 cfm
- Max. Vacuum 177" WC
- Voltage 220-275/380-480
- Full Load Amps 24.0/12.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-902
- Zoro # G4730428
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Depth | 26.3" |
Details
Item | Regenerative Blower, 8.5 HP, 230 cfm |
Max. Pressure | 201" WC |
Max. Flow Rate | 230 cfm |
Max. Vacuum | 177" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 24.0/12.0 |
HP | 8.5 |
Phase | Three |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Standards | Class F NEMA Insulation |
Thermal Protection | Y |
Max. Ambient Temp. | 104 Degrees F |
Housing Material | Cast Aluminum |
Description
Regenerative Blower, 8.5 HP, 230 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket SMALLEY B60 Replacement Belt, B60 (B60)
- QA1 Female Stud Rod End, LH, #10-32 (CFL3S)
- TSUBAKI Connecting Roller Link, Double Pitch (C2100HCL)
- BAILEY HYDRAULICS Riveted Roller Chain Box 80R-10 - Standard: 80 Chain Size, 10 Ft, 131539 (131539)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- ATLANTIC BLOWERS Regenerative Blower, 11.5 HP, 230 cfm (AB-1002)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 230 cfm (AB-600)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 145 cfm (AB-502)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 113 cfm (AB-302)
- ATLANTIC BLOWERS Regenerative Blower, 0.25 HP, 25 cfm (AB-81)
- GAST Stock 4/Skid R5125-2 Regenerative Blower (R5125-2)
- Atlantic Blowers Vacuum Pumps & Blowers