Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 3.5 HP, 145 cfm
Mfr # AB-502
Zoro # G4730461
product price: $1,970.99
/ea
Free Shipping & Returns
$1,970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 169" WC
- Max. Flow Rate 145 cfm
- Max. Vacuum 141" WC
- Voltage 220-275/380-480
- Full Load Amps 9.5/5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-502
- Zoro # G4730461
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Depth | 24.05" |
Details
Item | Regenerative Blower, 3.5 HP, 145 cfm |
Max. Pressure | 169" WC |
Max. Flow Rate | 145 cfm |
Max. Vacuum | 141" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 9.5/5.5 |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Phase | Three |
Standards | Class F NEMA Insulation |
Max. Ambient Temp. | 104 Degrees F |
HP | 3.5 |
Thermal Protection | Y |
Housing Material | Cast Aluminum |
Description
Regenerative Blower, 3.5 HP, 145 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-189 Timing Belt, 30-S3M-189 (30-S3M-189)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH63)
- LEESON DC Washdown Motor, 3.8A, 12-13/16 in. L (109079.00)
- SMC Spacer With Bracket (Y200T-1-D)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 230 cfm (AB-700)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 230 cfm (AB-600)
- ATLANTIC BLOWERS Regnrtve Blower Vacuum Kit, 776CFM, 35 HP (ABVK-1502)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 3 HP (ABPK-402/1)
- ATLANTIC BLOWERS Regenerative Blower, 1.5 HP, 113 cfm (AB-302/1)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 155 cfm (AB-702)
- GAST 4/Skid R6335A-2 Regenerative Blower (R6335A-2)
- Atlantic Blowers Regenerative Blowers